DESCRIPTION

Progress Lighting Recessed Housing Light

PROP87ATQC

Diameter:

SPECIFICATIONS

Bulb Type
Incandescent
Diameter
10-3/4 in
Energy Star Compliant
No
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Width
10-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.08
EACH
  • QUANTITY