DESCRIPTION

  • Clear Alzak finish
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Trim-Lok® action forces trim to fit snugly against the ceiling

Progress Lighting Recessed Light Trim

PP806821A

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear Alzak
Color Finish Category
Clear
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY