Recessed P8061-09-30K 5IN LED ROUND RETROFIT

Part #PP80610930K  |  Item #7254872  |  Manufacturer Part #P8061-09-30K

$45.81 EACH

Type:

PP806109
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Diffused polycarbonate lens controls direct glare from the LEDs.
  • Easy "Push and Twist" installation with (3) friction spring clips.
  • Can be installed in most competitors 5" recessed housings.
  • Dimmable to 10% with many Triac/Forward Phase dimmers.
  • Suitable for use in IC or NON-IC Applications.
  • Provided with quick link for use with E26 Edison Base adapter.
  • 713 lumens.

Specifications

ADA Compliant: No

AMP: 0.08

Application: Lighting

Average Life: 5.71

Bulb Type: LED

CSA Certified: Yes

Collection: Recessed

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-3/16 in

Dimmable: Yes

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 4 in

Inside Diameter: 4-1/2 in

Installation Type: Ceiling Mount, Recessed Mount

Light Bulb Shape Code: B12

Lumens: 713

Lumens per Watt LPW : 71

Material: Steel

Maximum Temperature: 30

Number Of Hours: 50000

Number Of Lights: 1

Outside Diameter: 6-3/16 in

Power Source: Hardwired

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP806109

UL Listed: No

Volts: 120V

Watts: 10

Weight: 1.35

Width: 6-17/50 in