Recessed PIN-HOLE Recessed Trim

Part #PP803628  |  Item #956431  |  Manufacturer Part #P8036-28

$42.57 EACH

Type:

PP803628

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White finish.
  • Bright white powder painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Halogen

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Metal

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

Type: PP803628

UL Listed: Yes

Volts: 120V

Weight: 0.5

Width: 5 in