Recessed Recessed Light Trim Kit in White

Part #PP806228  |  Item #955700  |  Manufacturer Part #P8062-28

$33.84 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fresnel glass lens.
  • Bright white powdered painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Fresnel

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Steel

Number Of Lights: 1

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 2

Width: 7-3/4 in