Recessed Recessed Trim in White

Part #PP805228  |  Item #956830  |  Manufacturer Part #P8052-28

$66.96 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Bright white powdered painted metal flange.
  • No light leaks around trim flange.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Recessed

Color Finish: White

Color Finish Category: Whites

Diameter: 7-3/4 in

Dimmable: Yes

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Material: Metal

Power Source: Electric

Product Type: Recessed Trim

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 1

Width: 7-3/4 in