DESCRIPTION

  • Can be installed in ceilings from 1/2" to 1 3/4" thick
  • Rated for 4 #12 90° conductors (2 in and 2 out)
  • Rated for 60° supply wires in end-of-run applications
  • Rated for both direct contact with insulation (IC) and in uninsulated ceilings (non-IC)

Progress Lighting Recessed Shallow IC/Non-IC Remodel Housing 5 in. Aperture

PP184TG

Height:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Unfinished
Color Finish Category
Stainless Steel
Depth
5-1/8 in
Diameter
14-1/16 in
Energy Star Compliant
No
Height
5-11/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Width
14-1/16 in

Starting at
Call for Pricing
  • QUANTITY