100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome
Reiss 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A sleek band accent adds a fresh sense of style to modern farmhouse and contemporary settings
- The light's sophisticated frame complements the soft etched glass shade, bringing a modern appeal to bathrooms
- The light is finished in bright polished chrome, accenting the light's polished design
- A cylindrical etched glass shade delivers glowing illumination, offering the ideal amount of task lighting
- This versatile fixture can be mounted with shades facing up or down
- Measures in length by 7.87 in height, extends 5.75 in
- Use (1) 100-watt maximum medium base bulb, or LED equivalent, that is sold separately and dimmable when used in conjunction with a dimmable bulb
- Certifications: cULus damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
Specifications
- ADA Compliant:
- No
- Collection:
- Reiss
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Modern Farmhouse
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247251902
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in