DESCRIPTION

  • Housing adjusts from 1/2" to 3/4" thick ceilings
  • Trim flange is pre-assembled to housing with 2 sheet metal screws
  • Universal heavy gauge junction box screw-lock door

Progress Lighting Remodel Housing

PP745IC

Width:

19 in

SPECIFICATIONS

Bulb Type
Incandescent
Energy Star Compliant
No
Height
7-1/4 in
Light Bulb Shape Code
PAR30 Long Neck
Lighting Direction
Down Lighting
Lumens
1100
Material
Galvanized Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
19 in

Starting at
$83.61
EACH
  • QUANTITY