100 W 1-Light Medium Wall Bracket in Forged Bronze
Renovations 100 W 1-Light Medium Wall Bracket in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched, textured glass
- Installs up or down
- Forged Bronze finish
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 7-7/8 in
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in