100 W 2-Light Bath Bracket Medium in Antique Nickel
Renovations 100 W 2-Light Bath Bracket Medium in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass shade
- Installs up or down
- Antique Nickel finish
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 8-1/2 in
- Glass Type:
- Etched Ribbed
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 200 W
- Width:
- 14 in