100 W 2-Light Bath Bracket Medium in Forged Bronze

You last purchased this on
 
Progress Lighting

Renovations 100 W 2-Light Bath Bracket Medium in Forged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Renovations 100 W 2-Light Bath Bracket Medium in Forged Bronze

  • Fast #
  • Part #PP273077
  • Item #2834550
  • Manufacturer Part #P2730-77
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched glass shade
  • Installs up or down
  • Forged Bronze finish
  • Requires Certification

Specifications

Collection:
Renovations
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Depth:
8-1/2 in
Glass Type:
Etched Ribbed
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Number of Lights:
2
UL Listed:
Yes
Watts:
200 W
Width:
14 in