100 W 5-Light Medium Chandelier with Etched Glass in Antique Nickel
Renovations 100 W 5-Light Medium Chandelier with Etched Glass in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain mount
- Requires five 100W medium base lamps
- 25" D x 20" H
- Etched glass
- Includes 6' of 9 gauge chain
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Glass Type:
- Etched
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 500 W
- Width:
- 25 in