Renovations 100 W 5-Light Medium Chandelier with Etched Glass in Forged Bronze

Part #PP411577  |  Item #2178535  |  Manufacturer Part #P4115-77

Call for Pricing

Color/Finish: Forged Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 25" D x 20" H
  • Ceiling chain mount
  • Requires five 100W medium base lamps
  • Includes 6' of 9 gauge chain
  • Etched glass

Specifications

Bulb Type: Incandescent

Collection: Renovations

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Glass Type: Etched

Height: 20 in

Light Bulb Base Type: Medium E-26

Lighting Style: Classic, Traditional

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Watts: 500

Width: 25 in