100W 9-Light Medium E-26 Incandescent Chandelier in Antique Nickel
Renovations 100W 9-Light Medium E-26 Incandescent Chandelier in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White glass
- Includes 10' of 9 gauge chain for ceiling chain mount
- Plated Antique Nickel finish
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ribbed
- Height:
- 28-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in