27-1/4 in. 100W 9-Light Medium Incandescent Chandelier in Forged Bronze
Renovations 27-1/4 in. 100W 9-Light Medium Incandescent Chandelier in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ribbed
- Height:
- 27-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 27-1/4 in