75 W 3-Light Hall & Foyer in Antique Nickel
Renovations 75 W 3-Light Hall & Foyer in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain mount
- Requires three 75W medium base lamps
- 17 1/4" D x 25 3/4" H
- Etched glass
- Includes 6' of 9 gauge chain
Specifications
- Collection:
- Renovations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Glass Type:
- Etched Ribbed
- Height:
- 101 in
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 225 W
- Width:
- 17-1/4 in