Progress Lighting
Replay 16-5/8 in. 100W 3-Light Inverted Pendant in Polished Nickel
Part #PP3450104 | Item #5065387 | Manufacturer Part #P3450-104
How to get it:
Product Details
- Smooth forms and linear details.
- Pleasingly elegant frame.
- Simplified modern look.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Replay
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 16-5/8 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched Outside Painted White Inside
Height: 18-7/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: Modern, Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Pendant
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 2.9
Width: 16-5/8 in