100W 5-Light Medium E-26 Base Incandescent Chandelier in Espresso
Ridge 100W 5-Light Medium E-26 Base Incandescent Chandelier in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched antique watermarked glass with a tapered square form.
- A classically designed fixture family for urban chic environments.
- A clean, yet rustic, modern frame.
Specifications
- CSA Certified:
- No
- Collection:
- Ridge
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Antique Watermark
- Height:
- 23-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 98 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Rustic
- Material:
- Steel
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W