100 W 1-Light Medium Mini Pendant in Heirloom
Riverside 100 W 1-Light Medium Mini Pendant in Heirloom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires one 100W medium base lamp
- Etched Topaz glass
- 4 3/4" D x 7 3/4" H
- Heirloom
Specifications
- Collection:
- Riverside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom
- Diameter:
- 4-3/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Light Topaz Wave
- Height:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W