DESCRIPTION

  • Brushed Nickel finish
  • Four-light fixture
  • Installs on ceiling or wall

Progress Lighting Directional Round Back Wall or Ceiling Mount Directional Spotlight Fixture

PP6162

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Directional
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
36 in
Energy Star Compliant
No
Height
5-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
50
Width
36 in

Starting at
$160.02
EACH
  • QUANTITY