100W 1-Light Mini Pendant in Classic Silver and Clear
Roxbury 100W 1-Light Mini Pendant in Classic Silver and Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling stem mount
- Requires one 100W medium base lamp
- 7" D x 10 7/8" H
- Classic Silver
- Clear crystal glass
- Includes three 12" and two 15" stems
Specifications
- Collection:
- Roxbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Classic Silver/Clear
- Diameter:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 10-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Formal
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W