11 in. 100 W 3-Light Medium Bracket in Roasted Java
Santiago 11 in. 100 W 3-Light Medium Bracket in Roasted Java
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jasmine Mist glass
- Hand painted, Roasted Java finish
Specifications
- Collection:
- Santiago
- Color Finish Name:
- Roasted Java
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 300 W
- Width:
- 21 in