100W 1-Light Wall Sconce in Black
100W 1-Light Wall Sconce in Black
Frequently Purchased Together
Product Details
- Metal shade.
- All-around illumination.
- Black finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4.5 lb
- Width:
- 14 in