DESCRIPTION

  • 8 3/8" W x 13" H
  • Adjustable lamp position permits use in ceilings from flat up to 12/12 pitch 0 45°
  • Rated for 8 #12 90° conductors 4 in and 4 out
  • Rated for direct contact with insulation

Progress Lighting Sloped Ceiling Housing Air Tight

PP645AT

Height:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Unfinished
Depth
7-5/8 in
Diameter
8-3/8 in
Energy Star Compliant
No
Height
13 in
Installation Type
Damp
Material
Aluminum
Number Of Lights
1
Volts
120V
Width
6-7/8 in

Starting at
$68.58
EACH
  • QUANTITY

DOCUMENTS