DESCRIPTION

  • Brightness: 1850 lumens
  • Color temperature (Kelvin): 2700 (soft white)
  • Life: 9 years based on 3 hours a day
  • Meets California title 24

Progress Lighting Compact Fluorescent Light Bulb with GU24 Base

PMLS26GU

Watts:

26

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
2700
Diameter
2-3/8 in
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-3/4 in
Length
4-3/4 in
Light Bulb Base Type
GU24
Lumens
1850
Watts
26

Starting at
$12.87
EACH
  • QUANTITY