27-1/2 in. 100W 3-Light Bath Light in Pebbles

You last purchased this on
 
Progress Lighting

Spirit 27-1/2 in. 100W 3-Light Bath Light in Pebbles

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Spirit 27-1/2 in. 100W 3-Light Bath Light in Pebbles

  • Fast #
  • Part #PP2137144
  • Item #4883663
  • Manufacturer Part #P2137-144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pebbles Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light umber glass shade.
  • Subtle forms and refreshing feel.
  • Refreshing Pebbles finish.
  • Galvanized steel look
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Spirit
Color Finish Category:
Greys
Color Finish Name:
Pebbles
Depth:
8-1/4 in
Diameter:
27-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Light Umber Etched
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Rustic
Material:
Steel
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
27-1/2 in