60W 1-Light 120V Medium Incandescent Ceiling Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Spirit 60W 1-Light 120V Medium Incandescent Ceiling Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Spirit 60W 1-Light 120V Medium Incandescent Ceiling Light in Antique Bronze

  • Fast #
  • Part #PP350020
  • Item #5065753
  • Manufacturer Part #P3500-20
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glass dimension 8-5/8 in x 2-13/16 in
  • Subtle forms and refreshing feel.
  • One-light Flush Mount with light umber etched glass
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Spirit
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
10-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Light Umber Etched
Height:
5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Rustic
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-3/4 in