52 in. 12-Blade Indoor DC Motor Windmill Ceiling Fan in Architectural Bronze
Springer 52 in. 12-Blade Indoor DC Motor Windmill Ceiling Fan in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Springer collection 52-inch 12-blade architectural bronze DC motor farmhouse windmill ceiling fan
- Application: Ideal for any great room, bedroom, living room, or bonus room
- Styles: Perfect for farmhouse, rustic, and coastal style settings. Ideal for boosting airflow in smaller spaces
- Bulbs: Light kit available P260000-129-WB
Specifications
- Blade Pitch:
- 22°
- Blade Span:
- 52 in
- CFM:
- 4632 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Walnut
- Collection:
- Springer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Control Type:
- Remote Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 17-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Blades:
- 12
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 17-3/8 in x 52 in
- UPC:
- 785247250042
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 52 in