Square 250 W 2-Light Qpar-38 Outdoor Wall Sconce in Antique Bronze

Part #PP564420  |  Item #954990  |  Manufacturer Part #P5644-20

$299.35 EACH
(Pricing is for Antique Bronze)

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Antique Bronze finish.
  • Powder coat finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Wet location listed when used with P8797 top cover lens (sold separately).
  • Two 250w PAR-38 or 150w BR-40.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Style: Reflector

Bulb Type: Incandescent

CSA Certified: No

Collection: Square

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 8-7/8 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 250

Weight: 7.1

Width: 6 in