Progress Lighting
Square 8-7/8 in. 250W 2-Light Outdoor Wall Sconce in White
Part #PP564430 | Item #955078 | Manufacturer Part #P5644-30
How to get it:
Product Details
- White finish.
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Wet location listed when used with P8797 top cover lens (sold separately).
- Two 250w PAR-38 or 150w BR-40.
Documents
Specifications
ADA Compliant: No
Application: Outdoor
Bulb Style: Reflector
Bulb Type: Incandescent
CSA Certified: No
Collection: Square
Color Finish: White
Color Finish Category: Whites
Diameter: 6 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 18 in
Installation Type: Wall Mount
Length: 8-7/8 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Contemporary
Material: Aluminum
Number Of Lights: 2
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 250
Weight: 7.1
Width: 6 in