2-Light 60W Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Squire 2-Light 60W Candelabra E-12 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Profile features clean, modern metal fittings
- Lantern is accented with contrasting metallic elements
- A cylindrical frame is comprised of a clear glass diffuser
- Black finish with Stainless Steel accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Squire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in