60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze
Squire 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
- Lantern is accented with contrasting metallic elements
- A cylindrical frame is comprised of a clear glass diffuser
- Profile features clean, modern metal fittings
- Antique Bronze finish with Vintage Brass accents.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Squire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 3.04 lb
- Width:
- 8 in