• Cart

DESCRIPTION

  • Can be grouped as a single style or mixed and matched to offer a more eclectic look.
  • Chess piece silhouette offers a signature focal point.
  • Features a vintage, woven cloth cord.
  • Inspired by the stacked modern elements of items found in Parisian boutiques.

Progress Lighting Staunton 8-1/2 in. 75W 1-Light Medium E-26 Incandescent Pendant in Antique Bronze

PP533420

Color Finish

Antique Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Staunton
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
8-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne
Height
12-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Traditional/Farmhouse/Transitional/Coastal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75

$125.58
EACH

(Pricing is for Antique Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment