DESCRIPTION

  • Brushed Nickel finish
  • Socket mounts to trim for optimum performance and consistent lamp position
  • Trim-Lok® action forces trim to fit snugly against the ceiling

Progress Lighting Step Baffle Recessed Trim

PP806609

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-3/4 in
Energy Star Compliant
No
Height
4-3/4 in
Material
Aluminum
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS