DESCRIPTION

  • Ensures positive polarization
  • Joins 2 or more track sections
  • White finish

Progress Lighting Alpha Trak Straight Track Connector

PP9115

Color Finish

 

SPECIFICATIONS

Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Energy Star Compliant
No
Height
1-1/4 in
Installation Type
Single-Circuit T-Track
Lighting Style
Other/Builder/Commodity

Starting at
$15.12
EACH
  • QUANTITY

DOCUMENTS