• Cart

DESCRIPTION

  • Brushed Nickel finish
  • Can be mounted up or down
  • Clean, uncluttered design
  • Super clear sandblasted glass

Progress Lighting Streaming 30 in. 100W 4-Light Bath Light in Brushed Nickel

PP212609

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Streaming
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
Diameter
30 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Super Clear Sandblasted
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
30 in

$168.09
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment