Surface Mount Post Adapter Black

Part #PP874831  |  Item #954946  |  Manufacturer Part #P8748-31

$141.48 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Black finish.

Specifications

ADA Compliant: No

Application: Outdoor

Color Finish: Black

Color Finish Category: Blacks

Diameter: 8 in

Dimmable: No

Energy Star Compliant: No

Height: 5 in

Installation Type: [Pedestal, Wall Mount]

Light Bulb Shape Code: B12

Lighting Style: [Utilitarian, Commodity]

Material: Cast Aluminum

Smart Home Enabled: No

Type: Outdoor Post Adapter

Volts: 120V

Weight: 5.7

Width: 8 in