DESCRIPTION

  • Black finish

Progress Lighting Surface Mount Post Adapter

PP874831

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
Height
5 in
Material
Cast Aluminium

Starting at
$117.0
EACH
  • QUANTITY