60W Medium Pendant in Antique Bronze
Swing 60W Medium Pendant in Antique Bronze
Frequently Purchased Together
Product Details
- Mixed metal accents.
- Vintage electric styling coordinates with many collections.
- Vintage electric undertones.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Swing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 98-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.75 lb
- Width:
- 20 in