DESCRIPTION

  • Clear and champagne tinted K9 glass accents.
  • Sophisticated and glamourous design.
  • Modern and elegant effect.
  • Includes one 6", four 12" stems and 6 links of chain.

Progress Lighting The Pointe 100W 1-Light Incandescent Mini Pendant in Polished Chrome

PP504315

Manufacturer Part #: P5043-15

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
The Pointe
Dimmable
Yes
ETL Listed
No
Glass Type
Champagne, Clear
Height
8-7/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/8 in

Print