60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Tilley 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Tilley features warehouse style shades formed from metal mesh
- Three light semi flush fixture
- Rustic and vintage decor is a popular trend that can transform a home into a nostalgic retreat
- Versatile fixture ideal for rustic farmhouse, modern farmhouse, urban industrial and coastal interiors.
- Uses three 60-watt max. medium base bulbs (sold separately)
- A natural choice for closets, hallways and smaller areas within the home
- A hand painted, faux wooden rim evokes an artful, yet industrial, style
- Popular Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Tilley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.02 lb
- Width:
- 16 in