100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome
Tinsley 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Featuring soft angles and impressive sculptural curves
- Tinsley is a refreshingly updated design for Luxe, Transitional and Traditional interiors
- Semi-flush fixture convertible to hanging pendant with included hardware and instructions
- Uses one 100-watt medium base bulb (included)
- Shop the complete Tinsley collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
- Frame is complemented by classic etched glass shade
- Popular Polished Chrome finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Tinsley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe, Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.85 lb
- Width:
- 16-1/2 in
- Wire Gauge (AWG):
- 9 ga