100W 3-Light Medium E-26 Incandescent Chandelier in Forged Bronze
Torino 100W 3-Light Medium E-26 Incandescent Chandelier in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tea-Stained glass
- One-light downlight in an oversized, bell-shaped glass bowl
- Hand painted, Forged Bronze finish
Specifications
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 24-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in