Torino 100W 9-Light Medium E-26 Incandescent Chandelier in Forged Bronze

Part #PP441877  |  Item #3300192  |  Manufacturer Part #P4418-77

$745.47 EACH
(Pricing is for Forged Bronze)

Color/Finish: Forged Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand painted Forged Bronze finish with black and brown tones.
  • Provided 3-light downlight in an oversized, bell-shaped glass bowl.
  • Distinctive ebbing and flowing of flat steel arms and scroll accents.
  • Tea-stained glass.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Torino

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tea Stained

Height: 33-1/8 in

Installation Type: Ceiling Mount

Length: 156 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 36.3

Width: 32 in