DESCRIPTION

  • Distinctive ebbing and flowing of scrolls and arms
  • Forged Bronze finish
  • Tea-stained glass bowl

Progress Lighting Torino 13-1/8 in. 100 W 1-Light Medium Pendant in Forged Bronze

PP514477

Color Finish

Forged Bronze

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
15-1/8 in
Installation Type
Ceiling Mount
Length
63 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

$128.61
EACH

(Pricing is for Forged Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment