18W 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
Torino 18W 2-Light Medium E-26 LED Ceiling Fan Light in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly tea-stained glass bowl
- Antique Brass pull chain w/ medium oak fob included.
- Add style and light to your ceiling fan with this universal fan light kit.
- Meets California T24 JA8-2016.
- Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Energy Star Qualified
- Ideal for bedroom, den or kitchen lighting.
- Quick-connect wiring to any progress fan that accept an accessory light.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Tea Stained
- Green Product:
- Yes, Energy Star
- Height:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Transitional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 18 W
- Weight:
- 3.75 lb