25 in. 100W 3-Light Bath Light in Forged Bronze
Torino 25 in. 100W 3-Light Bath Light in Forged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tea Stained Etched glass shades.
- Square arm shade support with scroll accents.
- Forged Bronze metal frame.
- Complete collection includes fixtures for every room.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Depth:
- 9 in
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tea Stained
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.1 lb
- Width:
- 25 in