Progress Lighting
Torino 5 Light 100W Chandelier Brushed Nickel
Part #PP441609 | Item #3967570 | Manufacturer Part #P4416-09
Product Details
- Plated Brushed Nickel finish.
- Bell-shaped white etched glass.
- Distinctive ebbing and flowing of flat steel arms and scroll accents.
- Six feet of 9 gauge chain is supplied for ceiling chain mount.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Torino
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 24-3/4 in
Installation Type: Ceiling Mount
Length: 100 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 5
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 18.1
Width: 26-1/8 in