Torino 75 W 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP318409  |  Item #3967579  |  Manufacturer Part #P3184-09

$77.31 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Etched glass bowl.
  • Distinctive ebbing and flowing of scrolls and arms.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Torino

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 14-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 75

Weight: 7

Width: 14-5/8 in